Allegro II 1500W Convection Heater

Item #: 0144824

Cat #: 7317-C15-FS

UPC: 774725005915

Company wide:
0 in stock
Documents & Guides
Convection Heater, Series: Allegro II 26, Dimensions: 22-3/8" x 26-3/4" x 4-3/4", 1500W, 240V, Color: White. Compatible with Programmer System *Cadet Part #35591-1*

Overview

Convection Heater, Series: Allegro II 26, Dimensions: 22-3/8" x 26-3/4" x 4-3/4", 1500W, 240V, Color: White. Compatible with Programmer System *Cadet Part #35591-1*

The Convectair 7317-C15-FS Allegro II 26 Natural Convection Heater (1500W) will create a comfortable, consistent flow of heat throughout large rooms using natural convection. Its cast aluminum heating element warms the fresh air that the Allegro II 26 pulls in to evenly heat your home from floor to ceiling.

Also known as: 774725005915, 7317-C15-FS, CVT7317C15FS

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Allegro II
Wattage: 1500, 1125
Volts AC: 240, 208
Family / Style: Allegro II
Color: White
Mounting: Wall