
Shearbolt Wire Connector, 4/0 AWG to 600 MCM
Item #: 0144806
Cat #: QCI 4/0-600
UPC: 051128585399
$ 309.88 EA
Company wide:
0
in stock
Documents & Guides
Shearbolt Wire Connector, 35 kV, Conductor Range: 4/0 AWG - 600 MCM, O.D.: 1.50".
Overview
Shearbolt Wire Connector, 35 kV, Conductor Range: 4/0 AWG - 600 MCM, O.D.: 1.50".
3M™ QCI Shearbolt Splice Connector is ideal for connecting aluminum, copper and aluminum to copper conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. Tapered ends enable smooth splice body transition from the connector to the cable. For applications up to 69 kV and withstands temperatures of 221 degrees F (105 degrees C).
Also known as: 051128585399, QCI 4/0-600, MMMQCI40600
Specifications
| Volts AC: | 35kV |
| Allowable Gauge Range: | 4/0 - 600 |
| Volts AC: | 35kV |
| Allowable Gauge Range: | 4/0 - 600 |