Shearbolt Wire Connector, 500 to 1000 MCM

Item #: 0144805

Cat #: QCI 500-1000

UPC: 051128585412

Company wide:
0 in stock
Documents & Guides
Shearbolt Wire Connector, 35 kV, Conductor Range: 500 MCM - 1000 MCM, O.D.: 2.05".

Overview

Shearbolt Wire Connector, 35 kV, Conductor Range: 500 MCM - 1000 MCM, O.D.: 2.05".

3M™ QCI Shearbolt Splice Connector is ideal for connecting aluminum, copper and aluminum to copper conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. Tapered ends enable smooth splice body transition from the connector to the cable. For applications up to 69 kV and withstands temperatures of 221 degrees F (105 degrees C).

Also known as: 051128585412, QCI 500-1000, MMMQCI5001000

Specifications

Volts AC: 35kV
Allowable Gauge Range: 500 - 1000
Volts AC: 35kV
Allowable Gauge Range: 500 - 1000