MILB U3358-O-KK 200A 4T RL PED

Item #: 0144785

Cat #: U3358-O-KK

UPC: 784572400733

$ 661.11 EA
Company wide:
0 in stock
MILBANK U3358-O-KK 200AMP, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MILBANK U3358-O-KK 200AMP, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572400733, U3358-O-KK, MLBU3358OKK

Specifications

Amps: 200
Mounting: Pedestal
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Pedestal
Standards: California Proposition 65