BUSS 170M3012 FUSE 100A 690V 1*/80

Item #: 0144719

Cat #: 170M3012

UPC: 051712254571

$ 480.69 EA
Company wide:
0 in stock
Documents & Guides
BUSS 170M3012 FUSE 100A 690V

Overview

BUSS 170M3012 FUSE 100A 690V
Also known as: 051712254571, 170M3012, BUS170M3012

Specifications

Amps: 100
Type: Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square