SnapSHOT MultiCable Staple, Red, Coax and Data/CAT5

Item #: 0144654
Cat #: MCS20W
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
SnapSHOT MultiCable Staple, Red, Coax and Data/CAT5, 20/Bag

Overview

SnapSHOT MultiCable Staple, Red, Coax and Data/CAT5, 20/Bag
The Gardner Bender MultiCable Staples organize and secure multiple cable runs on a stud.
Also known as: MCS20W, GARMCS20W, multi cable staple

Specifications

Color: Red
Length: 1.75 in
Material: Polypropylene
Height: 3 in
Color: Red
Material: Polypropylene
Length: 1.75 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)