This product has been discontinued.

3' 10W T8 LED Lamp, 40K
Item #: 0144629
Cat #: LED-6123-UL-3-40K-BFR
UPC: 844006064235
Company wide:
0
in stock
Discontinued
Documents & Guides
15W 3' LED T8 LampLED Lamp, 10W, 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1080, CRI: >80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast, G13 – Non-Shunted Sockets.
Overview
15W 3' LED T8 LampLED Lamp, 10W, 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1080, CRI: >80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast, G13 – Non-Shunted Sockets.
Also known as: 844006064235, LED-6123-UL-3-40K-BFR, LGDLED6123UL340KBF
Specifications
| Wattage: | 10 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 3 ft, 36 in |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 1080 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10 |
| Length: | 3 ft, 36 in |
| Lumens: | 1080 |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |