1/4" Diamond Plus™ Hole Saw

Item #: 0144616

Cat #: 49-56-0505

UPC: 045242223749

$ 18.97 EA
Company wide:
5 in stock
Documents & Guides
1/4" Diamond Plus™ Hole Saw

Overview

1/4" Diamond Plus™ Hole Saw

Choose the Milwaukee® Diamond Plus™ hole saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The one-piece hole saw has a 1/4 in. quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market.

Also known as: 045242223749, 49-56-0505, MIL49560505

Features & Benefits

  • Diamond Plus™: greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
  • Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass

Specifications

Size: 1/4 in
Size: 1/4 in