Ladder Rack, Radius Drop

Item #: 0144597

Cat #: LRD12G

UPC: 783510100940

$ 69.32 EA
Company wide:
0 in stock
Ladder Rack, Radius Drop, Bulletin Dcr (ladder Tray), Size/dims: Fits 12.00, Material/finish: Alum/gray

Overview

Ladder Rack, Radius Drop, Bulletin Dcr (ladder Tray), Size/dims: Fits 12.00, Material/finish: Alum/gray

The Cable Runway Radius Drop Kit mounts over ladder rack cross members to provide a bending radius when dropping cable. The kit includes cable spools to separate cable and all mounting hardware necessary.

Also known as: 783510100940, LRD12G, HOFLRD12G

Features & Benefits

  • The Cable Runway Radius Drop Kit mounts over ladder rack cross members to provide a bending radius when dropping cable
  • The kit includes cable spools to separate cable and all mounting hardware necessary

Specifications

Color: Gray
Material: Aluminum
Finish: Powder Coated
Weight: 1.900 lb
Color: Gray
Finish: Powder Coated
Material: Aluminum
Weight: 1.900 lb