Lid Lifter Tool, 18"

Item #: 0144590

Cat #: 3005075

UPC:

$ 210.38 EA
Company wide:
0 in stock
Documents & Guides
Lid Lifter Tool, 18-Inch Length, Galvanized Steel

Overview

Lid Lifter Tool, 18-Inch Length, Galvanized Steel
Also known as: 3005075, OLD3005075

Specifications

Material: Galvanized Steel
Length: 18 in
Material: Galvanized Steel
Length: 18 in