Wide Wraparound

Item #: 0144529

Cat #: OWN232-UNV-1/2-EBLHE

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Fourescent Wrap Fixture, 2 Lamp, 32W, 4', 120-277V, T8

Overview

Fourescent Wrap Fixture, 2 Lamp, 32W, 4', 120-277V, T8
Also known as: OWN232-UNV-1/2-EBLHE, DAYOWN232UNV12EBLH

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in