0.33W T2.5 Mini Incandescent Lamp

Item #: 0144521

Cat #: S7762

UPC: 045923077623

Company wide:
0 in stock
0.33 Watt miniature; T2 1/2; 10000 Average rated hours; Miniature Bayonet Base; 130 Volt

Overview

0.33 Watt miniature; T2 1/2; 10000 Average rated hours; Miniature Bayonet Base; 130 Volt
Also known as: 045923077623, S7762, SATS7762

Specifications

Shape: T2-1/2 (Tubular)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 0.330
Light Technology: Incandescent
Dimmable: No
Shape: T2-1/2 (Tubular)
Color Rendering Index (CRI): 100
Base: Bayonet (BA9s)
Light Technology: Incandescent
Volts AC: 130
Color Temperature: 2700 (Warm White)
Wattage: 0.330
Dimmable: No