Transformer, Encapsulated, Industrial, 1KVA, 240/480 x 120/240V

Item #: 0144506

Cat #: C1F1C0LES

UPC: 803423090708

$ 302.13 EA
Company wide:
0 in stock
Transformer, Encapsulated, Industrial, 1 KVA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R

Overview

Transformer, Encapsulated, Industrial, 1 KVA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R

HPS Fortress™ HPSC1F1C0LES is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.

Also known as: 803423090708, C1F1C0LES, HMDC1F1C0LES

Specifications

Phase: 1
Volt Amps: 1kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 1kVA