ABB SU202M-C0.5 UL489 MCB 2P C 0.5A

Item #: 0144482

Cat #: SU202M-C0.5

UPC: 016779930974

$ 127.45 EA
Company wide:
0 in stock
Documents & Guides
ABB SU202M-C0.5 UL489 MCB 2P

Overview

ABB SU202M-C0.5 UL489 MCB 2P
Also known as: 016779930974, SU202M-C0.5, ABBSU202MC0.5

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 0.500
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA