ENTRA 12W NEUT. 120V TO 277WALLM

Item #: 0144401

Cat #: ENTRA12N

UPC: 019813107134

$ 316.28 EA
Company wide:
0 in stock
Documents & Guides
ENTRA 12W NEUTRAL LED 120V TO 277V WALLMOUNT BRONZE

Overview

ENTRA 12W NEUTRAL LED 120V TO 277V WALLMOUNT BRONZE
Also known as: 019813107134, ENTRA12N, RABENTRA12N

Specifications

Material: Cast Aluminum
Wattage: 12
Color: Bronze
Light Technology: LED
Material: Cast Aluminum
Color: Bronze
Wattage: 12
Light Technology: LED