Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 0144332

Cat #: SU203M-K4

UPC: 016779930301

$ 179.70 EA
Company wide:
1 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 4A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 4A, 3P Ul489

SU203M-K4 Miniature Circuit Breaker K-Char., 10kA, 4A, 3P UL489

Also known as: 016779930301, SU203M-K4, ABBSU203MK4

Specifications

Poles: 3
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 4
Mounting: DIN Rail
Interrupt Rating AC: 10 kA