Rotary Base For Syspend™ 281-Max Suspension System
Item #: 0144300
Cat #: S2MRB
UPC: 783510188047
$ 1720.69 EA
Company wide:
0
in stock
Documents & Guides
Rotary Base For Syspend™ 281-Max Suspension System, 300 Degree Rotation, Material/Finish: Aluminum/Black, For Use in Allowing Entire Suspension System to Rotate at the Point of Attachment on a Horizontal Surface.
Overview
Rotary Base For Syspend™ 281-Max Suspension System, 300 Degree Rotation, Material/Finish: Aluminum/Black, For Use in Allowing Entire Suspension System to Rotate at the Point of Attachment on a Horizontal Surface.
Syspend 281-Max Rotary Base allows the entire suspension system to rotate at the point of attachment on a horizontal surface. Arm can be rotated or turned 300 degrees. Includes safety stop and maintenance-free bearing.
Also known as: 783510188047, S2MRB, HOFS2MRB
Features & Benefits
- Set screws and gasket are included
- Surface mounting fasteners are not provided
- Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)
Specifications
| Width: | 4.920 in |
| Material: | Aluminum |
| Depth: | 4.920 in |
| Height: | 6.590 in |
| Width: | 4.920 in |
| Depth: | 4.920 in |
| Material: | Aluminum |
| Height: | 6.590 in |