500 MCM to 6 AWG, 3-Pole, Connector Block

Item #: 0144237

Cat #: LFD3552-3

UPC: 079458944112

$ 386.67 EA
Company wide:
0 in stock
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 500 MCM, Load Side: (4) 14 AWG - 2 AWG, 600V, 380 Amps per Pole, Surface Mount

Overview

Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 500 MCM, Load Side: (4) 14 AWG - 2 AWG, 600V, 380 Amps per Pole, Surface Mount

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover.

Also known as: 079458944112, LFD3552-3, LFULFD35523

Specifications

Amps: 380
Mounting: Surface
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2
Amps: 380
Color: Black
Allowable Gauge Range: 14 - 2
Mounting: Surface
Standards: California Proposition 65