ABB SU203M-K1.6 UL489 MCB 3P K 1.6A

Item #: 0144152

Cat #: SU203M-K1.6

UPC: 016779930271

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203M-K1.6 UL489 MCB 3P

Overview

ABB SU203M-K1.6 UL489 MCB 3P
Also known as: 016779930271, SU203M-K1.6, ABBSU203MK1.6

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 1.600
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 1.600
Interrupt Rating AC: 10 kA