Miniature Circuit Breaker - 2 Pole

Item #: 0144120

Cat #: SU202M-K0.5

UPC: 016779932602

$ 127.45 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 0.5 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 0.5 Amp
Also known as: 016779932602, SU202M-K0.5, ABBSU202MK0.5

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 0.500
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating DC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K
Interrupt Rating AC: 10 kA