TEYL 3 POLE 30A BRKR

Item #: 0144088

Cat #: TEYL3030B

UPC: 783164462548

$ 3433.08 EA
Company wide:
0 in stock
Documents & Guides
TEYL 3 POLE 30A BRKR

Overview

TEYL 3 POLE 30A BRKR
Also known as: 783164462548, TEYL3030B, ABBTEYL3030B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 30
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 30
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 65 kA