PLATT logo

1/2" or 5/8" Ground Rod Clamp

Item #: 0144049
Cat #: SP58B916
UPC: 782856667674
$ 4.54 EA
Company wide:
0 in stock
Documents & Guides
1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded), Bolt: 9/16".

Overview

1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded), Bolt: 9/16".
Also known as: 782856667674, SP58B916, CADSP58B916

Specifications

Diameter: 1/2 in, 5/8 in
Type: Ground Clamp
Material: Stainless Steel
Standards: California Proposition 65
Allowable Gauge Range: 10 - 4
Diameter: 1/2 in, 5/8 in
Material: Stainless Steel
Allowable Gauge Range: 10 - 4
Type: Ground Clamp
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)