Transformer, Encapsulated, Industrial, 500VA, 240/480 x 120/240V

Item #: 0143964

Cat #: C1FC50LE

UPC: 803423090692

$ 202.02 EA
Company wide:
0 in stock
Transformer, Encapsulated, Industrial, 500 VA, Primary 240/480 x Secondary 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R

Overview

Transformer, Encapsulated, Industrial, 500 VA, Primary 240/480 x Secondary 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R

HPS Fortress™ HPSC1FC50LE is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.

Also known as: 803423090692, C1FC50LE, HMDC1FC50LE

Specifications

Phase: 1
Volt Amps: 500
Type: Transformer
Primary Voltage: 240/480
Secondary Voltage: 120/240
Phase: 1
Type: Transformer
Secondary Voltage: 120/240
Volt Amps: 500
Primary Voltage: 240/480