Sustainable

LED Low-Bay/High-Bay, 120-277V, 5000K

Item #: 0143879
Cat #: SSLEDLD124WUNVL850CD2U
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Low-Bay/High Bay, 120-277V, 5000K, 24,000 Lumens

Overview

LED Low-Bay/High Bay, 120-277V, 5000K, 24,000 Lumens
The Steeler LED is designed for a wide variety of applications and mounting heights. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the Steeler LED ideal for industrial, commercial, manufacturing, gymnasium(9) and other applications that utilize traditional HID and linear fluorescent high bays. The proprietary discrete, low-brightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint
Also known as: SSLEDLD124WUNVL850CD2U, METSSLEDLD124WUNV., Steeler

Specifications

Type: High Bay, Low Bay
Light Technology: LED
Type: High Bay, Low Bay
Light Technology: LED

Customer Reviews

No reviews for this product
(0)