ETN 15043PMURF UNIPAK, Low Voltage

Item #: 0143864

Cat #: 15043PMURF

UPC: 786689651787

Company wide:
0 in stock
Documents & Guides
ETN 15043PMURF UNIPAK Low Vo

Overview

ETN 15043PMURF UNIPAK Low Vo
Also known as: 786689651787, 15043PMURF, CUT15043PMURF

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 180
Size: 150 Kvar
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 150 Kvar
Volts AC: 480
Amps: 180