Dual-Head LED Flood w/ Motion, 40K, White

Item #: 0143849

Cat #: SMSBULLET2X12NW

UPC: 019813196565

$ 331.90 EA
Company wide:
0 in stock
Dual-Head LED Flood w/ Motion, (x2) 12 Watt Flood Lights, 180-Degree Sensor With Detection Pattern Up To 30 Ft., Photo Control, 120-277V, 2528 Lumens, Color Temperature: 4000K, White

Overview

Dual-Head LED Flood w/ Motion, (x2) 12 Watt Flood Lights, 180-Degree Sensor With Detection Pattern Up To 30 Ft., Photo Control, 120-277V, 2528 Lumens, Color Temperature: 4000K, White

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813196565, SMSBULLET2X12NW, RABSMSBULLET2X12NW

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Mounting: Wall
Light Technology: LED
Wattage: 24
Volts AC: 120
Mounting: Wall
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED