PLATT logo

Made in USA

1/4" Bus Bar Kit

Item #: 0143821
Cat #: GB2X12TGBKIT
UPC: 662875665236
$ 255.32 FT
Company wide:
8 in stock
Bus Bar, Length: 2" x 12" x 1/4", Material:Copper. Includes copper bonding bar with brackets and insulators, compression lugs, ss hardware. For telecommunicatons grounding applications

Overview

Bus Bar, Length: 2" x 12" x 1/4", Material:Copper. Includes copper bonding bar with brackets and insulators, compression lugs, ss hardware. For telecommunicatons grounding applications
 Manufactured of 1/4" thick electrolytic tough pitch 110 alloy copper bar • Includes 1­1/2" insulators and 1" off­set stainless steel mounting brackets • Includes one 1/2 oz. tube of antioxidant joint compound
Also known as: 662875665236, GB2X12TGBKIT, ORTGB2X12TGBKIT

Specifications

Product Width: 2 in
Type: Busbar
Length: 12 in
Material: Copper
Standards: California Proposition 65
Product Width: 2 in
Length: 12 in
Standards: California Proposition 65
Type: Busbar
Material: Copper

Customer Reviews

No reviews for this product
(0)