Bus Bar, 1/4"

Item #: 0143820

Cat #: GB2X12TGB

UPC: 662875665199

$ 188.27 EA
Company wide:
286 in stock
Documents & Guides
Bus Bar, Length: 2 Inch x 12 Inch x 1/4 Inch, Material: Copper, Application: For Tele-Communicatons Grounding Applications

Overview

Bus Bar, Length: 2 Inch x 12 Inch x 1/4 Inch, Material: Copper, Application: For Tele-Communicatons Grounding Applications

Manufactured of 1/4" thick electrolytic tough pitch 110 alloy copper bar. Includes 1-1/2" insulators and 1" offset stainless steel mounting brackets. Includes one 1/2 oz. tube of antioxidant joint compound.

Also known as: 662875665199, GB2X12TGB, ORTGB2X12TGB, grounding bar

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Standards: California Proposition 65
Width: 2 in
Material: Copper
Length: 12 in
Standards: California Proposition 65