Runway Ceiling Kit

Item #: 0143818

Cat #: RCBK-6

UPC: 662875663416

$ 46.56 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
Runway Ceiling Kit, Includes: Hanger Bracket, Closed Clip, 5/8" - 11" x 6' Threaded Rod and 5/8" x 11 Hex Nuts.

Overview

Runway Ceiling Kit, Includes: Hanger Bracket, Closed Clip, 5/8" - 11" x 6' Threaded Rod and 5/8" x 11 Hex Nuts.

The Ortronics Runway Ceiling Kit, model RCBK-6, is a set of components used to suspend cable runways from ceilings. It allows for the neat and organized hanging of cable pathways for electrical and network cabling. The kit typically includes a ceiling hanger bracket, a closed clip, a 5/8-11 x 6ft threaded rod, and four 5/8-11 hex nuts. These components work together to securely mount the runway to the ceiling.

Also known as: 662875663416, RCBK-6, ORTRCBK6

Specifications

Color: Black
Type: Support Kit
Material: Steel
Length: 6 ft
Standards: California Proposition 65
Color: Black
Material: Steel
Standards: California Proposition 65
Type: Support Kit
Length: 6 ft