Runway Transition Pan

Item #: 0143817

Cat #: TRP11-CM

UPC: 662875622314

$ 82.43 EA
Company wide:
2 in stock
Documents & Guides
Runway Transition Pan 2" Height x 11" Width x 4.13" Depth. Mounts to Runway Cross Member. Color: Black

Overview

Runway Transition Pan 2" Height x 11" Width x 4.13" Depth. Mounts to Runway Cross Member. Color: Black

Assures the proper bend radius for cables delivered from overhead runway to equipment racks :Provides 1.25" radius.

Also known as: 662875622314, TRP11-CM, ORTTRP11CM, Waterfall

Specifications

Color: Black
Type: Support Kit
Material: Steel
Standards: California Proposition 65
Color: Black
Material: Steel
Type: Support Kit
Standards: California Proposition 65