Ground Strap Kit

Item #: 0143816

Cat #: GS-8

UPC: 662875555612

$ 39.38 EA
Company wide:
4 in stock
Documents & Guides
Ground Strap Kit, 8.75" Long, Tin Plated Copper Wire. Includes Cable with Crimped Lugs & Hardware

Overview

Ground Strap Kit, 8.75" Long, Tin Plated Copper Wire. Includes Cable with Crimped Lugs & Hardware

Ground straps provide grounding between spliced runway. Simply pre-drill runway to accept the strap, and connect to runway sections using compression lugs.

Also known as: 662875555612, GS-8, ORTGS8

Specifications

Material: Copper
Length: 8 3/4 in
Type: Ground Strap Kit
Standards: California Proposition 65
Material: Copper
Type: Ground Strap Kit
Length: 8 3/4 in
Standards: California Proposition 65