BLK SHELF BRACKET

Item #: 0143814

Cat #: P139340HB

UPC: 662875557098

$ 76.57 EA
Company wide:
36 in stock
Documents & Guides
BLK SHELF BRACKET

Overview

BLK SHELF BRACKET

Shelf Bracket, 12", Black

Also known as: 662875557098, P139340HB, ORTP139340HB

Specifications

Width: 12 in
Type: Bracket
Color: Black
Material: Steel
Standards: California Proposition 65
Width: 12 in
Color: Black
Standards: California Proposition 65
Type: Bracket
Material: Steel