Butt Splice Kit, Stl, Blk

Item #: 0143809
Cat #: P820127HB
UPC: 662875916512
$ 13.17 EA
Company wide:
5 in stock
Documents & Guides
Butt Splice Kit, Steel, Zinc Finish, Black Includes: (2) Clamps & Hardware.

Overview

Butt Splice Kit, Steel, Zinc Finish, Black Includes: (2) Clamps & Hardware.
Also known as: 662875916512, P820127HB, ORTP820127HB

Specifications

Type: Splice Kit
Color: Black
Material: Steel
Standards: California Proposition 65
Type: Splice Kit
Material: Steel
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)