
Tubular Runway with Tubes, 12" W x 9' Length
Item #: 0143807
Cat #: TRT10-12B
UPC: 662875598992
$ 226.75 EA
Company wide:
1
in stock
Documents & Guides
Tubular Runway with Tubes, 12" W x 9' Length
Overview
Tubular Runway with Tubes, 12" W x 9' Length
Flexibility is the key to cable management. Legrand® Cable Runway is designed to adapt to each twist and turn cables must make. Made of lightweight rectangular steel tubing, the runway reduces floor loading and is easy to install and maintain. Steel meets stringent specifications for yield and tensile strength, assuring a strong, light weight product that easily supports and delivers overhead cable.
Also known as: 662875598992, TRT10-12B, ORTTRT1012B
Specifications
| Type: | Cable Runway |
| Height: | 1 1/2 in |
| Width: | 12 in |
| Length: | 9.70 ft |
| Color: | Black |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Type: | Cable Runway |
| Width: | 12 in |
| Color: | Black |
| Standards: | California Proposition 65 |
| Height: | 1 1/2 in |
| Length: | 9.70 ft |
| Material: | Steel |