6" x 13.17" Vertical Wire Duct

Item #: 0143806

Cat #: DVMS706

UPC: 662875701262

$ 658.17 EA
Company wide:
4 in stock
Documents & Guides
Wire Duct, Vertical, Slotted, Channel, Front: W x D: 6" x 13.17", Length: 84", Color: Black. Includes: Cover.

Overview

Wire Duct, Vertical, Slotted, Channel, Front: W x D: 6" x 13.17", Length: 84", Color: Black. Includes: Cover.

Cable management to support and organize cables, ensuring proper cable management for minimum distortion and maximum network performance.

Also known as: 662875701262, DVMS706, ORTDVMS706

Specifications

Length: 84 in
Color: Black
Width: 6 in
Depth: 13.170 in
Standards: California Proposition 65
Length: 84 in
Width: 6 in
Standards: California Proposition 65
Color: Black
Depth: 13.170 in