Vertical Cable Management Cage with Cover, 3.75" x 13.17" x 7' Long

Item #: 0143805

Cat #: DVMS704

UPC: 662875701255

$ 579.21 EA
Company wide:
8 in stock
Documents & Guides
Standard Vertical Cable Management Cage with Cover, 3.75" Wide x 13.17" Deep x 7 Foot High, Black

Overview

Standard Vertical Cable Management Cage with Cover, 3.75" Wide x 13.17" Deep x 7 Foot High, Black

Standard Vertical Cable Management Cage with Cover, 3.75" x 13.17" x 7', Double-Sided, Black

Also known as: 662875701255, DVMS704, ORTDVMS704

Specifications

Length: 84 in
Width: 3 in
Material: Polycarbonate
Color: Black
Depth: 13.170 in
Standards: California Proposition 65
Length: 84 in
Material: Polycarbonate
Depth: 13.170 in
Width: 3 in
Color: Black
Standards: California Proposition 65