6" x 6-5/8" Vertical Wire Duct

Item #: 0143804

Cat #: SVMS706

UPC: 662875701002

$ 470.19 EA
Company wide:
0 in stock
Documents & Guides
Wire Duct, Vertical, Slotted, Channel, Front: W x D: 6" x 6.58", Length: 84", Color: Black. Includes: Cover.

Overview

Wire Duct, Vertical, Slotted, Channel, Front: W x D: 6" x 6.58", Length: 84", Color: Black. Includes: Cover.

Standard Vertical Cable Management Cage with Cover, 6.00 x 6.58" x 7', single-sided, black

Also known as: 662875701002, SVMS706, ORTSVMS706

Specifications

Material: Polycarbonate
Length: 7 ft
Color: Black
Width: 6 in
Standards: California Proposition 65
Height: 6.580 in
Material: Polycarbonate
Color: Black
Standards: California Proposition 65
Length: 7 ft
Width: 6 in
Height: 6.580 in