3.75" x 6-5/8" Vertical Wire Duct

Item #: 0143803

Cat #: SVMS704

UPC: 662875700999

$ 350.31 EA
Company wide:
0 in stock
Documents & Guides
Wire Duct, Vertical, Slotted, Channel, Front: W x D: 3.75" x 6.58", Length: 84", Color: Black. Includes: Cover.

Overview

Wire Duct, Vertical, Slotted, Channel, Front: W x D: 3.75" x 6.58", Length: 84", Color: Black. Includes: Cover.

Cable management to support and organize cables, ensuring proper cable management for minimum distortion and maximum network performance.

Also known as: 662875700999, SVMS704, ORTSVMS704

Specifications

Material: Polycarbonate
Width: 3 3/4 in
Length: 7 ft
Color: Black
Standards: California Proposition 65
Height: 6.580 in
Material: Polycarbonate
Length: 7 ft
Standards: California Proposition 65
Width: 3 3/4 in
Color: Black
Height: 6.580 in