Ortronics OR-FCM-19-2SR

Item #: 0143799

Cat #: FCM-19-2SR

UPC: 662875555476

$ 155.28 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord Manager, 24 Plastic Rings, With Saddles, 2RU, Rack Mount. Dimensions 3.5" H X 19" W X 3.75"D, Color: Black

Overview

Patch Cord Manager, 24 Plastic Rings, With Saddles, 2RU, Rack Mount. Dimensions 3.5" H X 19" W X 3.75"D, Color: Black

•Manufactured out of steel and 24 plastic clips installed: Eliminates congestion around equipment and manages patch cables. •Maximum fill capacity using Category 6 cable is 48 patch cords: Sturdy and durable.

Also known as: 662875555476, FCM-19-2SR, ORTFCM192SR

Specifications

Type: Cable Manager
Color: Black
Standards: California Proposition 65
Type: Cable Manager
Standards: California Proposition 65
Color: Black