Panel Org 1 Position

Item #: 0143798

Cat #: FCM-19-1

UPC: 662875555407

$ 103.71 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord Manager, 24 Plastic Rings, With Saddles, 1RU, Rack Mount. Dimensions 1.75" H X 19" W X 3.75"D, Color: Black

Overview

Patch Cord Manager, 24 Plastic Rings, With Saddles, 1RU, Rack Mount. Dimensions 1.75" H X 19" W X 3.75"D, Color: Black

Manufactured of 1/4" thick electrolytic tough pitch 110 alloy copper bar • Includes 1­1/2" insulators and 1" off­set stainless steel mounting brackets • Includes one 1/2 oz. tube of antioxidant joint compound

Also known as: 662875555407, FCM-19-1, ORTFCM191

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65