Ortronics OR-ES-19-MCSB

Item #: 0143794

Cat #: ES-19-MCSB

UPC: 662875554844

Company wide:
0 in stock
Documents & Guides
Multi-Configuration Rack Shelf, Solid, Single-Sided, Dimensions: 5.25" H 17.5 W x 12" D, Weight Capacity: 50 lbs, Color: Black. Requires: 3RMU #12-24 mounting screws

Overview

Multi-Configuration Rack Shelf, Solid, Single-Sided, Dimensions: 5.25" H 17.5 W x 12" D, Weight Capacity: 50 lbs, Color: Black. Requires: 3RMU #12-24 mounting screws

Versatile:Mounts in 18 different configurations. •Load rating 50lbs:Supports miscellaneous equipment or test gear, etc. •Mounting hardware included:No need to purchase separately

Also known as: 662875554844, ES-19-MCSB, ORTES19MCSB

Specifications

Mounting: Rack
Type: Solid, Single-Sided, Rack Shelf
Color: Black
Weight Capacity: 50 lbs
Standards: California Proposition 65
Mounting: Rack
Color: Black
Standards: California Proposition 65
Type: Solid, Single-Sided, Rack Shelf
Weight Capacity: 50 lbs