Ortronics OR-ES-19-4B

Item #: 0143793

Cat #: ES-19-4B

UPC: 662875554912

$ 94.28 EA
Company wide:
3 in stock
Documents & Guides
Low Profile Rack Shelf, Solid, Single-Sided, Dimensions: 3.5" H 19" Rack, 17" Inside W x 21.75" D, Weight Capacity: 75 lbs, Color: Black. #12-24 mounting screws

Overview

Low Profile Rack Shelf, Solid, Single-Sided, Dimensions: 3.5" H 19" Rack, 17" Inside W x 21.75" D, Weight Capacity: 75 lbs, Color: Black. #12-24 mounting screws

Legrand offers a full range of sturdy equipment shelves to support valuable equipment. From vented equipment shelves to the folding keyboard shelf, there is a shelf to fit every need.

Also known as: 662875554912, ES-19-4B, ORTES194B

Specifications

Mounting: Rack
Weight Capacity: 75 lbs
Type: Solid, Single-Sided, Rack Shelf
Color: Black
Standards: California Proposition 65
Mounting: Rack
Type: Solid, Single-Sided, Rack Shelf
Standards: California Proposition 65
Weight Capacity: 75 lbs
Color: Black