5.25" x 6" Wall Bracket

Item #: 0143790

Cat #: 604004301

UPC: 662875030102

$ 134.28 EA
Company wide:
6 in stock
Documents & Guides
Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 3RMU, HxWxD: 5-1/4" x 20" x 6", Color: Black.

Overview

Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 3RMU, HxWxD: 5-1/4" x 20" x 6", Color: Black.

Hinged Wall Mount Bracket, 5.25 H x 19" W x 6" D, black

Also known as: 662875030102, 604004301, ORT604004301

Specifications

Size: 3RMU
Color: Black
Mounting: Wall
Standards: California Proposition 65
Size: 3RMU
Mounting: Wall
Color: Black
Standards: California Proposition 65