3.5 "x 6" Wall Bracket

Item #: 0143789

Cat #: 604004396

UPC: 662875030126

$ 131.14 EA
Company wide:
8 in stock
Documents & Guides
Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 2RMU, HxWxD: 3-1/2" x 19" x 6", Color: Black.

Overview

Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 2RMU, HxWxD: 3-1/2" x 19" x 6", Color: Black.

Cable management to support and organize cables, ensuring proper cable management for minimum distortion and maximum network performance.


Also known as: 662875030126, 604004396, ORT604004396

Specifications

Size: 2RMU
Color: Black
Mounting: Wall
Standards: California Proposition 65
Size: 2RMU
Mounting: Wall
Color: Black
Standards: California Proposition 65