2 Post Network Equipment

Item #: 0143787

Cat #: 19-84-T2SD

UPC: 662875581239

$ 320.08 EA
Company wide:
0 in stock
Network Equipment Rack, Two Post, Rack Mount Units: 45RMU, H x W x D: 84" x 19" x 15", Screw hole: #12-24, Weight Capacity: 750 lbs, Material: Aluminum, Color: Alum.

Overview

Network Equipment Rack, Two Post, Rack Mount Units: 45RMU, H x W x D: 84" x 19" x 15", Screw hole: #12-24, Weight Capacity: 750 lbs, Material: Aluminum, Color: Alum.

Standard Equipment Rack,19 ", Clear, 20.19"W x 84.00 "H x 15.00"D, 3" Channel

Also known as: 662875581239, 19-84-T2SD, ORT1984T2SD

Specifications

Color: Clear
Type: Rack
Mounting: Floor
Weight Capacity: 750 lbs
Size: 45RMU
Standards: California Proposition 65
Color: Clear
Mounting: Floor
Size: 45RMU
Type: Rack
Weight Capacity: 750 lbs
Standards: California Proposition 65