HOMACO P RACK

Item #: 0143786

Cat #: 19-84-T2SDB

UPC: 662875581253

$ 320.08 EA
Company wide:
14 in stock

Overview

HOMACO P RACK

Standard Equipment Rack,19 ", Black, 20.19"W x 84.00 "H x 15.00"D, 3" Channel

Also known as: 662875581253, 19-84-T2SDB, ORT1984T2SDB

Specifications

Type: Rack
Color: Black
Mounting: Floor
Weight Capacity: 750 lbs
Size: 45RMU
Standards: California Proposition 65
Type: Rack
Mounting: Floor
Size: 45RMU
Color: Black
Weight Capacity: 750 lbs
Standards: California Proposition 65