Ortronics OR-19-21-T12DB

Item #: 0143781

Cat #: 19-21-T12DB

UPC: 662875580829

Company wide:
0 in stock
Documents & Guides
Equipment Rack, Wall Mount, Rack Mount Units: 11RMU, HxWxD: 21" x 19.75" x 12", Weight Capacity: 75 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Rack Mount Units: 11RMU, HxWxD: 21" x 19.75" x 12", Weight Capacity: 75 lbs, Color: Black.

The Patented Swing-EZ wall rack arrives ready to square and keyholes mount in minutes. Reinforcement plates stabilize the frame to allow maximum load bearing capacity

Also known as: 662875580829, 19-21-T12DB, ORT1921T12DB

Specifications

Weight Capacity: 75 lbs
Color: Black
Size: 11RMU
Mounting: Wall
Standards: California Proposition 65
Weight Capacity: 75 lbs
Size: 11RMU
Standards: California Proposition 65
Color: Black
Mounting: Wall