Ortronics OR-604045451

Item #: 0143780

Cat #: 604045451

UPC: 662875375197

Company wide:
0 in stock
Documents & Guides
Equipment Rack, Wall Mount, Rack Mount Units: 24RMU, HxWxD: 50" x 20.25" x 18", Weight Capacity: 125 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Rack Mount Units: 24RMU, HxWxD: 50" x 20.25" x 18", Weight Capacity: 125 lbs, Color: Black.

A core principle of designing for sustainability drives us to innovate products and systems that enable buildings to reach exceptional levels of performance, bringing about industry-leading ideas, inventions and initiatives.

Also known as: 662875375197, 604045451, ORT604045451

Specifications

Size: 24RMU
Weight Capacity: 125 lbs
Color: Black
Mounting: Wall
Standards: California Proposition 65
Size: 24RMU
Color: Black
Standards: California Proposition 65
Weight Capacity: 125 lbs
Mounting: Wall