Ortronics OR-604045400

Item #: 0143778

Cat #: 604045400

UPC: 662875363347

$ 687.99 EA
Company wide:
5 in stock
Documents & Guides
Equipment Rack, Wall Mount, Rack Mount Units: 12RMU, HxWxD: 26" x 20.25" x 18", Weight Capacity: 75 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Rack Mount Units: 12RMU, HxWxD: 26" x 20.25" x 18", Weight Capacity: 75 lbs, Color: Black.

A core principle of designing for sustainability drives us to innovate products and systems that enable buildings to reach exceptional levels of performance, bringing about industry-leading ideas, inventions and initiatives.

Also known as: 662875363347, 604045400, ORT604045400

Specifications

Size: 12RMU
Weight Capacity: 75 lbs
Color: Black
Mounting: Wall
Standards: California Proposition 65
Size: 12RMU
Color: Black
Standards: California Proposition 65
Weight Capacity: 75 lbs
Mounting: Wall