Ortronics OR-MMW262426S-B

Item #: 0143776

Cat #: MMW262426S-B

UPC: 662875789604

Company wide:
0 in stock
Documents & Guides
Mighty MO Equipment Rack Cabinet, Swing Door, Rack Mount Units: 26RMU, HxWxD: 48" x 24" x 26", 19", #12 x 24 Rack Rails, Vented Sides, Solid Door with Lock, Weight Capacity: 300 lbs, Color: Black.

Overview

Mighty MO Equipment Rack Cabinet, Swing Door, Rack Mount Units: 26RMU, HxWxD: 48" x 24" x 26", 19", #12 x 24 Rack Rails, Vented Sides, Solid Door with Lock, Weight Capacity: 300 lbs, Color: Black.

26U x 24"W x 26"D, Solid door, height is 48.00", Basic Black

Also known as: 662875789604, MMW262426S-B, ORTMMW262426SB

Specifications

Size: 26RMU
Type: Rack, Swing Door, Cabinet
Mounting: Wall
Standards: California Proposition 65
Size: 26RMU
Mounting: Wall
Type: Rack, Swing Door, Cabinet
Standards: California Proposition 65